- Ball Bearing
- Pillow Block
- 3 15/16 in Shaft Diameter
- 14 31/32 in Bolt Hole Spacing
| Lubrication | Relubricatable |
| Series | UCP/UCPX |
| Base Width | 4 23/32 in |
| Shaft Dia. | 3.9375 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Bearing Width | 4.252 in |
| Housing Height | 10 13/16 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Housing No. | P320D1 |
| Static Load Rating [Max] | 31500 lbf |
| Housing Material | Cast Iron |
| Seal Material | Nitrile Rubber |
| Housing Length | 19 9/32 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing from Back of Inner Ring | 1.654 |
| RPM [Max] | 1500 rpm |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 14 31/32 in |
| Bearing Insert | UC320-315D1 |
| Temperature Range [Max] | 250 °F |
| Base Height | 1 31/32 in |
| Groove Length | 1 |
| Shaft Height | 5.512 in |
| Housing Width | 4.958 in |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 39000 lbf |
| Weight | 77.603 LB |
| EAN or UPC | 4547359226874 |

