- Relube Type (D1)
| Overall Height | 4.0313 in |
| Inch/Metric | Inch |
| Bearing Insert | UC206-104D1 |
| Shaft Dia. | 1.25 in |
| Weight | 2.886 LB |
| EAN or UPC | 4547359228908 |
| Overall Height | 4.0313 in |
| Inch/Metric | Inch |
| Bearing Insert | UC206-104D1 |
| Shaft Dia. | 1.25 in |
| Weight | 2.886 LB |
| EAN or UPC | 4547359228908 |