- Relube Type (D1)
| Bearing Insert | UC211-203D1 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Overall Height | 5.75 in |
| Weight | 8.481 LB |
| EAN or UPC | 4547359229196 |
| Bearing Insert | UC211-203D1 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Overall Height | 5.75 in |
| Weight | 8.481 LB |
| EAN or UPC | 4547359229196 |