- Relube Type (D1)
| Inch/Metric | Metric |
| Shaft Dia. | 65 mm |
| Overall Height | 6.5748 in |
| Bearing Insert | UC213D1 |
| Weight | 15.858 LB |
| EAN or UPC | 4547359001921 |
| Inch/Metric | Metric |
| Shaft Dia. | 65 mm |
| Overall Height | 6.5748 in |
| Bearing Insert | UC213D1 |
| Weight | 15.858 LB |
| EAN or UPC | 4547359001921 |