- Relube Type (D1)
| Shaft Dia. | 2.4375 in |
| Overall Height | 7 in |
| Inch/Metric | Inch |
| Bearing Insert | UC312-207D1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359229653 |
| Shaft Dia. | 2.4375 in |
| Overall Height | 7 in |
| Inch/Metric | Inch |
| Bearing Insert | UC312-207D1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359229653 |