- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 3 5/32 in Bolt Hole Spacing
| Locking Device | Setscrew Locking Collar |
| Thread Size | M14 x 2 |
| Base Width | 1 7/8 in |
| Shaft Height | 1.875 in |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Min] | -40 °F |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.25 in |
| Housing Length | 4 11/32 in |
| Static Load Rating [Max] | 3450 lbf |
| Series | Ucup |
| Bearing Width | 1.689 in |
| Housing Height | 3 3/4 in |
| Bearing Type | Ball Bearing |
| Base Height | 1/2 in |
| Seal Material | Nitrile Rubber |
| Housing No. | UP207D1 |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 3 5/32 in |
| Housing Material | Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Type | Narrow |
| Housing Width | 1 15/16 in |
| Bearing Insert | UC207-104D1 |
| RPM [Max] | 4200 rpm |
| Weight | 3.854 LB |
| EAN or UPC | 4547359230222 |

