NTN Bearing Corp.
UCUP209-112D1
UCUP Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #101111564
- Relube Type (D1)
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 7350 lbf |
| Shaft Dia. | 1.75 in |
| Bearing Insert | UC209-112D1 |
| Series | UCUP Series |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 4600 lbf |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals w/Flingers |
| Weight | 0.0 LB |
| EAN or UPC | 4547359230307 |
