- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 7/16 in Shaft Diameter
- 7.7 in Housing Length
- 3 13/64 in Overall Width
| Center of Bearing to Back of Inner Ring | 1.217 in |
| Bearing Design | Non-Expansion |
| Series | UELF |
| Center Of Bearing From End | 1 |
| End Type | Open End |
| Flange Thickness | 7/8 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Heavy Duty |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.4375 in |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Limiting Speed | 2400 rpm |
| Bolt Hole Spacing | 5.9 in |
| Overall Width | 3 13/64 in |
| Housing No. | F312D1 |
| Dynamic Load Rating | 18400 lbf |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Length Through Bore | 3.126 in |
| Seal Material | Nitrile Rubber |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Length | 7.7 in |
| Bearing Insert | UEL312-207D1 |
| Static Load Rating [Max] | 11700 lbf |
| Bolt Hole Size | 29/32 in |
| Weight | 14.418 LB |
| EAN or UPC | 4547359595987 |

