- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 3/4 in Shaft Diameter
- 4 7/16 in Housing Length
- 1 51/64 in Overall Width
| Length Through Bore | 1.721 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | A-UEL204-012D1 |
| Shaft Dia. | 0.75 in |
| Dynamic Load Rating | 2880 lbf |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing No. | FLU204D1V50 |
| Housing Length | 4 7/16 in |
| Seal Material | Nitrile Rubber |
| Series | UELFLU |
| Limiting Speed | 6700 rpm |
| Housing Construction | One Piece |
| Housing Height | 2 13/32 in |
| Temperature Range [Max] | 250 °F |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 0.673 in |
| Overall Width | 1 51/64 in |
| Tightening Torque [Max] | 69 in lb |
| Plating | Black Oxide |
| Center Of Bearing From End | 0.75 |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 3.531 in |
| Housing Material | Cast Iron |
| Flange Thickness | 19/32 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 1500 lbf |
| Lubrication | Relubricatable |
| Bolt Hole Size | 27/64 in |
| End Type | Open End |
| Bolt Circle Dia. | 3 17/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359234251 |

