- 3 lbs. Head Weight
features
- Rockwell 30 RHC Head, Performs Like Brass But Not Suitable For Non-Sparking Applications
| Brand Name | NUPLA CORPORATION |
| Head Length | 4 3/4 in |
| Head Width | 1 3/4 in |
| Handle Material | Fiberglass |
| Head Color | Blue |
| Head Wt. | 3 lbs. |
| Overall Length | 13 3/4 in |
| Face Diameter | 1 5/8 in |
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| Weight | 3.0 LB |

