- 48 oz Head Weight
| Head Length | 4-5/8 in |
| Head Wt. | 48 oz. |
| Head Material | Plastic |
| Overall Length | 14-1/4 in (with Super Grip) |
| Face Diameter | 2-1/2 in |
| Origin | Dead Blow Hammers |
| Family Name | Dead Blow Hammer |
| Brand Name | NUPLA CORPORATION |
| Non-Sparking | No |
| Head Color | Black |
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| Handle Material | Fiberglass with Non-Slip Grip |
| Weight | 3.15 LB |

