- 5 gal
- Bucket Spill Kit
description
- An easy and cost-effective way to prepare for emergencies. Ideal for on-board safety. These small kits are perfect for carrying in vehicles or placing in areas of the plant where spills are most likely to occur. Drivers can use for a quick response to leaks and spills.
applications
- Small spills
features
- Allows for fast response in small size spill situations
- Convenient, prepacked kits
includes
- 15 universal bonded pads
- 1 disposal bag with tie
- 2 general socks
- Protective gloves
- Packaged in re-usable pail
| Family Name | Spill Kit |
| Container Type | Bucket |
| Container Size | 5 gal |
| Application | Universal Spill |
| Weight | 5.0 LB |
| EAN or UPC | 41788904357 |

