Skip to content Skip to navigation menu
Oil-Dri Corp. of AmericaL90667

L90667

95 Gallon Spill Kits
Item #101854005
  • 95 gal
  • MRO Spill Kit
Oil-Dri Corp. of AmericaL90667
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 95 gal
  • MRO Spill Kit

features

  • Allows for fast response in medium size spill situations
  • Convenient, prepacked kits
  • Great for many uses

includes

  • 16 general socks (3" x 48")
  • 10 general socks (3" x 120")
  • 60 universal bonded pads
  • Eight general pillows
  • 10 disposal bags with ties
  • Emergency response guide book
  • Overpack (95 gallons)
Container Size 95 g
Family Name Spill Kit
Application MRO Spill
Weight 135.0 LB
EAN or UPC 41788906672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison