- 3" Dia
- 48" Long Resorb™ Sock
description
- These universal reusable products are made of a durable material to withstand extractor wringers and heavy-duty centrifuging. With this advanced absorbent system, you can reuse the socks, pads, rolls, and pillows up to 15 times or more without losing absorbency capabilities. Save money in disposal costs and add flexibility to your cleanup program.
features
- Promotes a closed loop system
- Reusable products
- Reduces waste streams
| Height | 3 in |
| Material | Needle Punched Polypropylene |
| Length | 48 in |
| Weight | 22.0 LB |

