- 65 Gallon Emergency Response Spill Kit
features
- Be prepared with a spill control plan that can be implemented with absorbent products readily available
- Has all the tools needed for emergency cleanup
- All items come packed in a sturdy 65 gallon overpack for easy storage
- Unused material is suitable for disposal in sanitary landfill
- Disposal procedures for used material are based on nature of fluid absorbed
- Please comply with all local, state and federal environmental regulations when disposing of this product
includes
- 12 Hazmat socks (3" x 48")
- 6 Hazmat pillows
- 75 yellow Hazmat pads
- Gloves
- Safety goggles
- Disposal equipment
- Emergency response guide book
- Overpack (65 gallons)
| Container Type | Kit |
| Container Size | 65 gal |
| Family Name | Spill Kit |
| Application | Hazmat Spill |
| Weight | 75.0 LB |
| EAN or UPC | 41788907655 |

