- 8" Dia
- 10' Long
- Boom 810
description
- For emergency spills on water, this is the product. It absorbs petroleum-based fluids and contains spills for easier handling. Booms have links at both ends, which hook together for any size spill.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Height | 8 in |
| Material | Melt-Blown Polypropylene |
| Family Name | Boom |
| Length | 10 ft |
| Weight | 48.0 LB |
| EAN or UPC | 41788908553 |
-
Pre-Packed Quantities


