- 3" Dia
- 38" Long
- Original Sock
description
- Conforms to fit snugly around corners and tight turns
applications
- Hydraulic oils
- Coolants
- Cutting fluids
- Hydrochloric acid
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Hard granules- great for high traffic areas
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
| Height | 3 in |
| Length | 38 in |
| Material | Clay Granules |
| Weight | 40.0 LB |
| EAN or UPC | 41788909550 |

