- Magnetic Filter Rod for Stationary Equipment
- 7" Long
- 1/2" Rod Diameter
- 5/16" NC Fastener
description
- These magnetic filters will trap ferrous contaminants and non-ferrous contaminates (by static adhesion) to submicron levels. Available in a variety of magnetic filter rod sizes and fasteners.
applications
- Reservoirs
- Gearboxes
- Filter elements
- Pipe lines
| Temperature Rating [Max] | 300 °F |
| Fastener Type | NC |
| Fastener Tool | N/A |
| Design Strength | Stationary Equipment |
| Length | 7 in |
| Magnetic Filter Rod Dia. | 1/2 in |
| Fastener Size | 5/16 in |
| Weight | 0.0 LB |

