- 7000 Series Magnetic Plug
- 1" NPT Fastener
- External Square Fastener Tool
description
- High energy magnetic plugs designed to replace the industries standard ceramic magnets plugs.
applications
- Final drives
- Rear ends
- Transfer cases
- Transmissions
| Fastener Size | 1 in |
| Fastener Tool | External Square |
| Fastener Type | NPT |
| Weight | 0.0 LB |

