- mm ID
- mm OD
- Cross Section Height
- Nitrile-Butadiene-Rubber 70 Durometer O-Ring
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |