- 2 Pieces
| Tip Size | 1/4 in, #2 |
| Handle Type | Cushion-Grip |
| Family Name | 2 Piece Insulated Screwdriver Set |
| Type | Insulated |
| No. of Pieces | 2 |
| Tip Type | Slotted, Phillips |
| Weight | 0.0 LB |
| Tip Size | 1/4 in, #2 |
| Handle Type | Cushion-Grip |
| Family Name | 2 Piece Insulated Screwdriver Set |
| Type | Insulated |
| No. of Pieces | 2 |
| Tip Type | Slotted, Phillips |
| Weight | 0.0 LB |