| Body Material | Foam |
| Noise Reduction Rate (NRR) | 29 dB |
| Manufacturer Name | 3M OH&ESD |
| Type | Corded Tapered |
| Color | Orange |
| Weight | 0.0 LB |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 29 dB |
| Manufacturer Name | 3M OH&ESD |
| Type | Corded Tapered |
| Color | Orange |
| Weight | 0.0 LB |