features
- Equipped with MPT fittings at both ends and accepts 1/4" FPT fittings
- Supplied Air System approvals allow for 100' lengths of this hose to be combined up to a maximum of 300'
| Manufacturer Name | 3M OH&ESD |
| Color | Black |
| Length | 100 ft |
| Type | Hose |
| Inside Dia. | 0.375 in |
| Weight | 0.0 LB |

