Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco161-GT-11A

161-GT-11A

ORDER DIRECTLY THROUGH 3 M
Item #104980416
ORS Nasco161-GT-11A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • 0 to 20% LELA range
  • 4 to 20 mA output and 24 VAC or VDC operation
  • Combustible solid state sensor analog transducer GT-11A offers dual linear output transducer
  • GT-11A is for use with the DVP-120 or with HVAC/Building Automation Systems
Manufacturer Name 3M OH&ESD
Gas Type Combustible
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison