Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco161-ND-2

161-ND-2

ORDER DIRECTLY THROUGH 3 M
Item #104989831
ORS Nasco161-ND-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • 12-24 VAC or VDC operation, and SPDT fan relay
  • Adjustable relay set points
  • Detector ND-2 offers a digital display (0 to 9 ppm), 4 to 20mA output (0 to 6 ppm)
  • NEMA 1 enclosure
Manufacturer Name 3M OH&ESD
Gas Type Nitrogen Dioxide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison