Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco405-021200-21305

405-021200-21305

5-Way Penetrant
Item #104731607
  • 5-Way Penetrant
  • 24 oz Spray Can
ORS Nasco405-021200-21305
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5-Way Penetrant
  • 24 oz Spray Can

applications

  • Lubricates Delicate Machines, Precision Instruments, Tapping Lubricant

features

  • Inhibits rust and corrosion by spreading a thin,even film that actually penetrates the pores of the surface
  • Displaces moisture and ?dries out? electrical parts and equipment to help prevent shorting and increase conductivity
  • Spray it on to free rusted, frozen bolts, nuts,and screws
  • Penetrates and demoisturizes
  • Contains no methylene chloride, 1, 1,1-trichloroethane or chlorofluorocarbons
Container Type Spray Can
Container Size 24 oz
Applicable Materials Stainless Steel, Aluminum, Steel, Metal
Weight 2.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison