- Pro-Line® Fine Point Paint Markers
- Yellow
features
- Xylene-free formula to reduce objectionable odors and health risks
- Will write on any metal, plastic, glass, ceramic, masonry, wood, cardboard, chipboard and all painted surfaces
- Dries to a permanent mark in 15-30 seconds depending on the surface
- Convenient self-storing clip cap
| Tip Size | 2 mm |
| Color | Yellow |
| Type | Paint Marker |
| Applicable Materials | Most Materials |
| Weight | 0.1 LB |

