- Safety-Walk™ General Purpose Tread 600 Series
- Black
- 6 in Wide x 60 ft Long
features
- Mineral-coated, slip-resistant material features a highly durable surface
- Low profile design reduces trip hazard
- For use on smooth, flat surfaces
| Depicted Text | N/A |
| Color | Black |
| Manufacturer Name | 3M OH&ESD |
| Length | 60 ft |
| Weight | 3.51 LB |

