- 0 - 1 in/0 - 25.4 mm Size Range
features
- Measurement Data Output Function Is Available With A Water-Resistant Connection Cable.
- Auto Power On/Off Function.
- Certificate Of Inspection Is Included.
| Output | Y |
| Accuracy | ±0.00005 in |
| Size Range | 0 - 1 in/0 - 25.4 mm |
| Finish | Enamel |
| Weight | 1.06 LB |

