- 7 Pieces
- 6 Point Metric Ratcheting Box Wrench Set
- Metric
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Package Type | Pouch |
| Set Includes | 1181M, 7 mm x 8 mm, 1182M, 9 mm x 10 mm, 1183MA (12 Point), 11 mm x 13 mm, 1184MA (12 Point), 12 mm x 14 mm, 1185M (12 Point), 15 mm x 17 mm, 1186M (12 Point), 16 mm x 18 mm, 1187M (12 Point), 19 mm x 21 mm |
| Weight | 3.3 LB |

