Skip to content Skip to navigation menu
Multi-Purpose Tool

577-18575

Multi-Purpose Tool
Item #101431049
  • 5 5/8" Long
  • 15 Functions
Multi-Purpose Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 5/8" Long
  • 15 Functions

features

  • 15 functions
  • Locking handle securely positions and safely locks each blade or implement for safety
  • Stainless steel
  • Wide handle for comfort
  • Nylon belt pouch

includes

  • Two Phillips® bits
  • Two slotted bits
  • Wide angle pliers
  • Flat gripping surface/curved gripping surface
  • Wire cutter
  • Coarse/fine files
  • Cross cut saw
  • Taper grind clip blade
  • Sheepfoot blade
  • Can/bottle opener
  • Standard/metric ruler
Overall Length 5.625 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison