Skip to content Skip to navigation menu
Diagonal Cutting Pliers

577-205G

Diagonal Cutting Pliers
Item #101414359
  • 5 1/16" Overall Length
  • Diagonal Cutting Pliers
Diagonal Cutting Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/16" Overall Length
  • Diagonal Cutting Pliers

applications

  • For electrical work

features

  • Easy access to tight areas
  • Plastisol grips
  • Induction hardened cutting edges
  • Thin narrow jaws

compliances

  • 0
Overall Length 5.0625 in
Plier Type Diagonal
Weight 0.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison