- Wire Strippers
- 8 1/4" Overall Length
- Strips 10 - 22 AWG
- 7 mm & 8 mm Ignition Wire
- Cuts 4-40 to 10-24 Screws
features
- Strips 10-22 AWG
- Crimps insulated and non-insulated terminals for 10-22 AWG wire
- Cuts screw/bolt sizes 4-40, 5-40, 6-32, 8-32, 10-32, 10-24
- The cutter is curved to help improve cutting action by requiring less force
- Includes a wire looping hole in the jaw
- Longer cutter handles heavier wire including copper wire
- Screw-cutter sizing holes are close to the pivot for more leverage helping make it easier to shear screws
- Pivot hardware now has a lower profile for a cleaner appearance while reducing ‘hang up’ when sliding into pouches
- Plier nose is designed to grip, bend and pull wire
- Plastisol grips for added comfort
| Handle Color | Red |
| Strips & Cuts | 10-22 AWG |
| Overall Length | 8.25 in |
| Weight | 0.5 LB |

