Skip to content Skip to navigation menu
ORS Nasco577-3100B

577-3100B

14 Piece Angle Open End Wrench Set
Item #102117400
  • 14 Pieces
  • 12 Point
  • Inch
ORS Nasco577-3100B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Pieces
  • 12 Point
  • Inch
Inch/Metric Inch
No. of Pieces 14
Package Type Pouch
Opening (15° X 60° Angle) 3112, 3/8 in x 3/8 in, 3114, 7/16 in x 7/16 in, 3116, 1/2 in x 1/2 in, 3118, 9/16 in x 9/16 in, 3120, 5/8 in x 5/8 in, 3122, 11/16 in x 11/16 in, 3124, 3/4 in x 3/4 in, 3126, 13/16 in x 13/16 in, 3128, 7/8 in x 7/8 in, 3130, 15/16 in x 15/16 in, 3132, 1 in x 1 in, 3
Weight 5.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison