Product details
- Inch
- 1/4" Key Size
- 3 1/4" Length
- Basic
Specifications
Type | Basic |
Key Size | 1/4 in |
Length | 3 1/4 in |
Inch/Metric | Inch |
Weight | 0.1 LB |
Have an account? Sign in
Type | Basic |
Key Size | 1/4 in |
Length | 3 1/4 in |
Inch/Metric | Inch |
Weight | 0.1 LB |