Skip to content Skip to navigation menu
ORS Nasco577-46518

577-46518

Metric T-Handle Hex Key
Item #101484281
  • Metric
  • 6 mm Key Size
  • 152 mm Length
  • T-Handle
ORS Nasco577-46518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 6 mm Key Size
  • 152 mm Length
  • T-Handle
Key Size 6 mm
Inch/Metric Metric
Length 152.000 mm
Type T-Handle
Weight 0.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison