- 15 Keys
- Hex Key
| No. of Keys | 15 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, .07 mm, 8 mm, .09 mm, 10 mm, 12 mm, 14 mm, 1.3 mm, 17 mm |
| Type | Hex Key |
| Inch/Metric | Metric |
| Weight | 3.4 LB |
| No. of Keys | 15 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, .07 mm, 8 mm, .09 mm, 10 mm, 12 mm, 14 mm, 1.3 mm, 17 mm |
| Type | Hex Key |
| Inch/Metric | Metric |
| Weight | 3.4 LB |