- 2 9/16" Length
- 1/4" Hex Size
- 7/16" Socket Body Diameter
features
- Shank body diameter 5/16"
includes
- Pouch
| Length | 2 9/16 in |
| Hex Size | 1/4 in |
| Socket Body Diameter | 7/16 in |
| Weight | 0.05 LB |
| Length | 2 9/16 in |
| Hex Size | 1/4 in |
| Socket Body Diameter | 7/16 in |
| Weight | 0.05 LB |