- 1/4'' Socket Drive Size
- 10 mm Socket Size
- 50.8 mm Overall Length
| Socket Size | 10 mm |
| Socket Type | Impact |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Socket Diameter | 14.1 mm |
| Drive End Diameter | 14.1 mm |
| Overall Length | 50.8 mm |
| Socket Series | Deep, Impact |
| Inch/Metric | Metric |
| Length Type | Deep |
| Weight | 0.08 LB |

