text.skipToContent text.skipToNavigation


680-10-189C

Interlock® Self-Retracting Knife

Item #101428132
each
    Shipment Options

Product details

  • 5 5/8" Length
  • Self-Retracting Knife

description

  • Spring-loaded blade retracts into knife automatically when pressure on the slide button is released.
  • Knife can't be left around or put in a pocket with the blade exposed. Interlock® nose secure blade safely between knife halves. Safety-orange color for high visibility. Furnished with one 11-987 Round Point utility blade.

Specifications

Length 5 5/8 in
Blade Type Retractable Blade
Weight 0.34 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison