Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Heavy Duty Utility Blades

680-11-921T

Heavy Duty Utility Blades
Item #101414461
  • Utility Blades
  • Heavy Duty
  • 2 7/16" Length
  • 0.024" Thick
  • 10 Pieces w/Dispenser
Heavy Duty Utility Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Blades
  • Heavy Duty
  • 2 7/16" Length
  • 0.024" Thick
  • 10 Pieces w/Dispenser

features

  • For general purpose cutting
  • Precision-honed edge for consistent and long cutting life
  • Fits most standard utility knives
Band Thickness 0.024 in
Length 2 7/16 in
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison