- Hacksaw Blades
- 2 Pieces
- 12" Long
- 18 Teeth Per Inch
features
- High carbon steel blades cut mild steel, cast iron, aluminum and copper
- Good value for general use
| No. of Pieces | 2 |
| Length | 12 in |
| Teeth Per Inch | 18 |
| Material | Carbon Steel |
| Weight | 0.2 LB |
| No. of Pieces | 2 |
| Length | 12 in |
| Teeth Per Inch | 18 |
| Material | Carbon Steel |
| Weight | 0.2 LB |