Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley® 4-in-1 Bi-Material Pocket Driver

680-66-344

Stanley® 4-in-1 Bi-Material Pocket Driver
Item #101576499
  • Stanley® 4-in-1 Bi-Material Pocket Driver
  • #1 & #2 Philips®
  • 5/32 in & 1/8 in Flat
Stanley® 4-in-1 Bi-Material Pocket Driver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stanley® 4-in-1 Bi-Material Pocket Driver
  • #1 & #2 Philips®
  • 5/32 in & 1/8 in Flat

features

  • The convenience of a set of precision drivers in one pocket tool
  • Ideal for toy assembly, battery compartments, eye glasses, electronics and cell phones
  • Non-slip textured surface has slip, crack and peel resistance
  • Magnetic bits attract and hold small screws
  • Soft and comfortable, bi-material grip
Tip Size #1, #2, 1/8 in, 5/32 in
Tip Type Flat Blade, Phillips®
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison