- 22" Brush Diameter
- 180 Silicone Carbide Grit Size
- Arbor Hole
- Rectangular Filament
| Material | Nylon |
| Brush Face | 5/8 in |
| Trim Length | 6 5/8 in |
| Arbor Hole Size | 7 1/4 in |
| Brush Dia. | 22 in |
| Weight | 1.75 LB |
| EAN or UPC | 622424200974 |
| Material | Nylon |
| Brush Face | 5/8 in |
| Trim Length | 6 5/8 in |
| Arbor Hole Size | 7 1/4 in |
| Brush Dia. | 22 in |
| Weight | 1.75 LB |
| EAN or UPC | 622424200974 |