- 9" Brush Diameter
- 120 Silicone Carbide Grit Size
- 2" Arbor Hole
- Has Two 1/2"x1/4" Keyways
- Ideal For Surface Finishing & Deburring
| Material | Silicone Carbide |
| Brush Dia. | 9 in |
| Arbor Hole Size | 2 in |
| Trim Length | 1 1/2 in |
| Weight | 3.12 LB |
| EAN or UPC | 622424320085 |

