- .016" Polypropylene Filament Diameter
- 16" Overall Length
- 1 7/8" Overall Height
- 9 Strips Per Pack
| Brush O.D. | 16 in |
| Arbor Hole Size | N/A |
| Fill Material | N/A |
| Polypropylene Filament Diameter | 0.016 |
| Weight | 3.0 LB |
| EAN or UPC | 622424370516 |
| Brush O.D. | 16 in |
| Arbor Hole Size | N/A |
| Fill Material | N/A |
| Polypropylene Filament Diameter | 0.016 |
| Weight | 3.0 LB |
| EAN or UPC | 622424370516 |