- 10 3/4" Brush O.D.
- 24" Face Width
- .028" Polypropylene Filament Diameter
- 1 7/16" Arbor Hole Size
| Brush O.D. | 10 3/4 in |
| Fill Material | N/A |
| Arbor Hole Size | 1 7/16 in |
| Polypropylene Filament Diameter | .028 |
| Weight | 29.0 LB |
| EAN or UPC | 622424371056 |
| Brush O.D. | 10 3/4 in |
| Fill Material | N/A |
| Arbor Hole Size | 1 7/16 in |
| Polypropylene Filament Diameter | .028 |
| Weight | 29.0 LB |
| EAN or UPC | 622424371056 |