- Individually Boxed
- Includes Adapter
- 10" Outside Diameter
- 1" Arbor Hole
- Provides A Moderate Cutting Action Because Of Its Extreme Flexibility
| Outside Dia. | 10 in |
| Arbor Hole Size | 1 in |
| Rows Sewed | 1" |
| Weight | 8.0 LB |
| Outside Dia. | 10 in |
| Arbor Hole Size | 1 in |
| Rows Sewed | 1" |
| Weight | 8.0 LB |