- 125 pc Bulk Package
- 8" Outside Diameter
- 1" Arbor Hole
- Ideal, & Safe To Use With Rouge On All Precious Metals
| Rows Sewed | 2" |
| Outside Dia. | 8 in |
| Arbor Hole Size | 1 in |
| Weight | 0.66 LB |
| EAN or UPC | 622424401302 |
| Rows Sewed | 2" |
| Outside Dia. | 8 in |
| Arbor Hole Size | 1 in |
| Weight | 0.66 LB |
| EAN or UPC | 622424401302 |