- Individually Boxed
- Includes Adapter
- 8" Outside Diameter
- 1" Arbor Hole
- Ideal, & Safe To Use With Rouge On All Precious Metals
| Rows Sewed | 2" |
| Arbor Hole Size | 1 in |
| Outside Dia. | 8 in |
| Weight | 0.667 LB |
| EAN or UPC | 622424401319 |
| Rows Sewed | 2" |
| Arbor Hole Size | 1 in |
| Outside Dia. | 8 in |
| Weight | 0.667 LB |
| EAN or UPC | 622424401319 |